SANDVIK R217.13-015040AC06P1620 SC MILLING CM PLURA 2 6416858


Solid carbide thread-cutting millers Sandvik Coromant

References
sandvik coromant:R217.13-015040AC06P1620
rubix:319A5814
manufacturer :6416858
brand logo
brand logo
Technical specifications
Diameter1.55 mm
Thread0.4 mm
Length/Diameter comparison of the thread36.65 mm
See all Specifications

Product details : SANDVIK R217.13-015040AC06P1620 SC MILLING CM PLURA 2 6416858


Technical specifications


Attributes
Diameter1.55 mm
Thread0.4 mm
Length/Diameter comparison of the thread36.65 mm
Length of cut56.8 mm
Type of tailCylindrical
Tail diameter6 mm
Number of teeth3
Show UNSPSC/ECL@SS
£ 177.83 excl. VAT
/ Each
£ 213.40 incl. VAT
  • Usually arrives within 14 working days