DORMER J28016.0-14 6821353


Solid carbide thread-cutting millers Dormer

References
dormer:J28016.0-14
rubix:376A2644
ean:7320760689318
brand logo
brand logo
Technical specifications
Length of cut30 mm
Total length92 mm
Tail diameter16 mm
See all Specifications

Product details : DORMER J28016.0-14 6821353


Technical specifications


Attributes
Length of cut30 mm
Total length92 mm
Tail diameter16 mm
Number of teeth5
Show UNSPSC/ECL@SS
£ 390.43 excl. VAT
/ Each
£ 468.52 incl. VAT
  • Usually arrives within 14 working days