Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 9.5 mm |
---|---|
Thread | 1.75 mm |
Length/Diameter comparison of the thread | 7.49 mm |
Diameter | 9.5 mm |
---|---|
Thread | 1.75 mm |
Length/Diameter comparison of the thread | 7.49 mm |
Length of cut | 71.12 mm |
Type of tail | Cylindrical |
Tail diameter | 10 mm |
Number of teeth | 5 |
Usually arrives within 14 working days