Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2109.5X1.75 6821305
DORMER J2109.5X1.75 6821305
Solid carbide thread-cutting millers Dormer
References
dormer:
J2109.5X1.75
rubix:
376A2603
ean:
7320760688830
Technical specifications
Diameter
9.5
mm
Thread
1.75
mm
Length of cut
26.25
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2109.5X1.75 6821305
Technical specifications
Attributes
Diameter
9.5
mm
Thread
1.75
mm
Length of cut
26.25
mm
Total length
80
mm
Tail diameter
10
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.40
excl. VAT
/
Each
£
242.88
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R217.13-031070AC12P1620 SC MILLING CM PLURA 2 6416861
SANDVIK R217.14C099175CC26K 1630 6304510
DORMER J2609.9-18 CUTTER 1/4INCH . 3/8 INCH X 18 6821350
SANDVIK R217.33-013640AC05P1620 SC MILLING CM PLURA 2 6416865
SANDVIK R217.13-064125AC16P1620 SC MILLING CM PLURA 2 6416838
SANDVIK R217.13C048100CC13K 1630 6304507
DORMER J20013.6X2.0 6821168
SANDVIK PLURA T/MILL CUT R217.34C100120AC21N 1630
SANDVIK R217.15-090175AC19M1620 SC MILLING CM PLURA 2 6251194
SANDVIK R217.13-023050AC09P1620 SC MILLING CM PLURA 2 6416860
DORMER J2003.2X.7 J200 M4 X 0.70 THREAD MILLING CUTTER 10 HA 6821169
DORMER J26019.9-11.5 CUTTER 1 INCH . 2 INCH X 11.5 6821348
DORMER J2154.5X1.0 6821308
DORMER J22514.0X1.5 6821327
DORMER J22019.0X3.0 6821320