DORMER J2609.9-18 CUTTER 1/4INCH . 3/8 INCH X 18 6821350
Solid carbide thread-cutting millers Dormer
See technical informationReferences
Dormer:J2609.9-18
Rubix:80993348
EAN:7320760689288




Technical specifications
| Length of cut | 15.92 mm |
|---|---|
| Total length | 66 mm |
| Tail diameter | 10 mm |
Product details : DORMER J2609.9-18 CUTTER 1/4INCH . 3/8 INCH X 18 6821350
Technical specifications
Attributes
| Length of cut | 15.92 mm |
|---|---|
| Total length | 66 mm |
| Tail diameter | 10 mm |
| Material | solid carbide |
| Number of teeth | 3 |
Show UNSPSC/ECL@SS
£ 277.90 excl. VAT
/ Each
£ 333.48 incl. VAT
- Usually arrives within 14 working days