Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J20013.6X2.0 6821168
DORMER J20013.6X2.0 6821168
Solid carbide thread-cutting millers Dormer
References
dormer:
J20013.6X2.0
rubix:
376A2595
ean:
7320760688663
Technical specifications
Diameter
13.6
mm
Thread
2
mm
Length of cut
34
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J20013.6X2.0 6821168
Technical specifications
Attributes
Diameter
13.6
mm
Thread
2
mm
Length of cut
34
mm
Total length
92
mm
Tail diameter
18
mm
Number of teeth
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
361.68
excl. VAT
/
Each
£
434.02
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R217.15-120200AC26M1620 SC MILLING CM PLURA 2 6251196
SANDVIK PLURA T/MILL CUT R217.55-199115AC27N 1630
SANDVIK R217.16-250200AC46N1630 SC MILLING CM PLURA 2 6251211
WALTER H5336006-UNJF1/4 THREAD MILLING CUTTERS 5115535
SANDVIK R216F-3070E-L1010 MILLING CM T-/U-MAX&SCREWCLAMP 5743764
SANDVIK PLURA T/MILL CUT R217.34C080200AC19N 1630
DORMER J22516.0X1.5 6821328
WALTERPROT H5150106-M12X1.5 THREAD MILLING CUTTERS 5115458
DORMER J2354.8-20 6821334
DORMER J2357.5-16 6821336
DORMER J22012.0X1.5 6821315
SANDVIK R217.14C136200CC34K1630 SC MILLING CM PLURA 2 6304512
SANDVIK R217.13-031070AC12PH07F SC MILLING CM PLURA 2 6424155
SANDVIK 6416850 R217.15-095175AC24P 1620 THREAD MILL
DORMER J22016.0X2.0 6821318