SANDVIK R217.13-048050AC10N1630 SC MILLING CM PLURA 2 6251197


Solid carbide thread-cutting millers Sandvik Coromant

References
sandvik coromant:R217.13-048050AC10N1630
rubix:319A2656
manufacturer :6251197
brand logo
brand logo
Technical specifications
Diameter4.8 mm
Thread0.5 mm
Length/Diameter comparison of the thread2.08 mm
See all Specifications

Product details : SANDVIK R217.13-048050AC10N1630 SC MILLING CM PLURA 2 6251197


Technical specifications


Attributes
Diameter4.8 mm
Thread0.5 mm
Length/Diameter comparison of the thread2.08 mm
Length of cut10 mm
Type of tailCylindrical
Total length57 mm
Tail diameter6 mm
Number of teeth3
Show UNSPSC/ECL@SS
£ 218.17 excl. VAT
/ Each
£ 261.80 incl. VAT
  • Usually arrives within 14 working days