Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8379.6X6.0 BURR 9.60 MM X 6.00 MM 6814212
DORMER P8379.6X6.0 BURR 9.60 MM X 6.00 MM 6814212
Solid carbide miller Dormer
References
dormer:
P8379.6X6.0
rubix:
2578998
ean:
7320760688533
Technical specifications
Diameter
9.6
mm
Total length
8
mm
Length of cut
54
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8379.6X6.0 BURR 9.60 MM X 6.00 MM 6814212
Technical specifications
Attributes
Diameter
9.6
mm
Total length
8
mm
Length of cut
54
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.58
excl. VAT
/
Each
£
21.10
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ISCAR ECR-B4M 08-16C08-63 IC900 8MM 4 FLUTE ROUGHER END MIL
SANDVIK 2P340-1200-PA 1630 6260092
SANDVIK 1B230-1600-XA1630 SC MILLING CM PLURA 1 6259424
GUHRING 03314 004.000 MILLS CARBIDE UNIVERS 9033140040000
R2162520-SVIK T-MAX DRILL.
SANDVIK 2F342-1600-050-PDP2BM SC MILLING CM PLURA 2 8351784
CUTLINE VARICUT 16MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 1K357-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213658
SANDVIK 1K365-1600-XD 1730 DURA SOLID CARBIDE END MILL 8213615
SANDVIK 2S342-1000-050-PA 1730 SOLID CARBIDE END MILL 6732545
WALTERPROT MC232-20.0W3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353985
CUTLINE VARICUT 3MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DREMEL 9924 ENGRAVER POINT
SANDVIK 2S221-0800-100-NGH10F SC MILLING CM PLURA 2 6261154
CUTLINE VARICUT 5MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD