Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8176.0X6.0 COUNTERSINK 6.00 MM X 6.00 MM 6814173
DORMER P8176.0X6.0 COUNTERSINK 6.00 MM X 6.00 MM 6814173
Solid carbide miller Dormer
References
dormer:
P8176.0X6.0
rubix:
2578959
ean:
7320760688144
Technical specifications
Diameter
6
mm
Total length
4
mm
Length of cut
50
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8176.0X6.0 COUNTERSINK 6.00 MM X 6.00 MM 6814173
Technical specifications
Attributes
Diameter
6
mm
Total length
4
mm
Length of cut
50
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.67
excl. VAT
/
Each
£
14.00
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA216.23-1250BAK06H 1620 5740191
SANDVIK 1K233-0300-050-NA H10F DURA SOLID CARBIDE END MILL 8386809
CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 1 863091
SANDVIK 1K233-2000-300-NB H10F DURA SOLID CARBIDE END MILL 8386858
CUTLINE 855670 2FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MM
DORMER S94416.0 END MILL 16.00 MM 5982876
DORMER S7618.0 END MILL 8.00 MM 6707000
SANDVIK 1K223-2000-100-NH H10F DURA SOLID CARBIDE END MILL 8412617
WALTERPROT H302711-5 MILLING CUTTERS SOLID CARBIDE 5082122
WALTERPROT MC232.15.9W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092194
SANDVIK R216.24-08030CAI08G1610 SC MILLING CM PLURA 2 5742922
DORMER S52612.0 S526 12.00 CARBIDE FLUTE LONG SERIES END MILL 6706794
ROEBUCK CH33 VARI PITCH HOLE SAW 33MM
SANDVIK 1P330-0900-XA1620 SC MILLING CM PLURA 1 6259845
SANDVIK 2P342-0635-CMBM2CM SC MILLING CM PLURA 2 8352514