Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
3M 25MMSC-DR CRSE PK200 15393
3M 25MMSC-DR CRSE PK200 15393
Abrasive disc 3M
References
3m:
15393
rubix:
114A1360
manufacturer :
7000000704
Technical specifications
Grain
coarse
Product details
Technical specifications
Product details : 3M 25MMSC-DR CRSE PK200 15393
Technical specifications
Attributes
Grain
coarse
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.82
excl. VAT
/
Each
£
190.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 05523R SURFACE CONDITIONING DISC 50MM VERY FINE PACK OF 50
3M 30367 HOOKIT PURPLE ABRASIVE DISC 260L 75MM NO HOLE P1500 PK50
3M 52085 CUBITRON II HOOKIT DISC 950U 152MM 15-HOLE 60+ PK50
3M 61748 FIBRE DISC 581C 115MMX22MM P36
3M 50415 TRIZACT HOOKIT FOAM ABRASIVE DISC 443SA 75MM PLAIN P3000 PK15
3M 89735 FIBRE DISC 787C 125MMX22MM 60+ SLOTTED
3M 546440 SCOTCH BRITE DISC RED125X22MM MOQ 20
KLINGSPOR 97779 PS22K SELF FASTENING DISC GLS3 320G 150MM
DEWALT 150MM DIA SANDING DISC 120G PACK OF 10 DT3125-QZ
NORTON 63642569704 DSC DI 150X0 A275 NOR P320 VL1
3M 11414 ROLOC CLOTH DISC 361F 25MM P120 PK50
3M 7100331749 CUBITRON3 ROLOC FIBRE DISC 1187C 36+ TR PURPLE 75MM PK50
3M 7100358860 SURFACE CONDITIONING DISC MED 150+ 102X16MM PK100
7100010690 3M HOOKIT PAPER DISC 236U 127MM P180 PACK OF 50
3M 7100044450 CUBITRON II HOOKITPAPER DISC 732U 127MM 80+ PK50