3M 7100321959 FINESSE-IT ADVANCED FOAM BUFFING PAD CHARCOAL 90MM
Finesse-it™ Advanced Foam Buffing Pad
See technical informationReferences
3M:46676
Rubix:274A3080
Manufacturer :7100321959
EAN:04064035183196



Product details : 3M 7100321959 FINESSE-IT ADVANCED FOAM BUFFING PAD CHARCOAL 90MM
The 3M™ Finesse-it™ 46676 Advanced Foam Buffing Pad is a moderately aggressive foam buffing pad designed for use with 3M™ Finesse-it™ Polishes to achieve satin, semi-gloss or high-gloss finishes on automotive, marine, aerospace and wood coatings. It forms part of the 3M™ Finesse-it™ Buffing System, developed to repair coating defects without repainting.
Features:
This 3M™ Finesse-it™ Advanced Foam Buffing Pad is available with either a flat or waffle (convolute) face to suit different finishing requirements. The waffle face provides enough contact surface without excessive heat build-up during buffing, while helping to eliminate swirl marks. The flat face provides full surface contact for maximum cut and smooth-running operation. Manufactured from durable foam, the pad is designed to remove abrasive sand scratches created during the repair of small defects in automotive clear coats. It can also be used as part of the 3M™ Finesse-it™ Trizact™ Paint Repair System for OEM paint and clear coats whenever the finest finish is required. The 3M™ Hookit™ hook-and-loop attachment system enables quick pad attachment and removal, secures the pad during use and allows it to be reused throughout its service life. The pad is compatible with rotary and random orbital tools.
Specifications:
• Brand: 3M.
• Range: Finesse-it™.
• Product: Advanced Foam Buffing Pad.
• Material: foam.
• Face style: Flat or waffle (convolute), depending on the model.
• Attachment type: Hook & loop.
• Compatible equipment: random orbital buffers, random orbital sanders, rotary buffers, rotary polishers and rotary sanders.
• Recommended products: 3M™ Finesse-it™ Polishes.
• Compatible system: 3M™ Finesse-it™ Trizact™ Paint Repair System (selected applications).
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Features:
This 3M™ Finesse-it™ Advanced Foam Buffing Pad is available with either a flat or waffle (convolute) face to suit different finishing requirements. The waffle face provides enough contact surface without excessive heat build-up during buffing, while helping to eliminate swirl marks. The flat face provides full surface contact for maximum cut and smooth-running operation. Manufactured from durable foam, the pad is designed to remove abrasive sand scratches created during the repair of small defects in automotive clear coats. It can also be used as part of the 3M™ Finesse-it™ Trizact™ Paint Repair System for OEM paint and clear coats whenever the finest finish is required. The 3M™ Hookit™ hook-and-loop attachment system enables quick pad attachment and removal, secures the pad during use and allows it to be reused throughout its service life. The pad is compatible with rotary and random orbital tools.
Specifications:
• Brand: 3M.
• Range: Finesse-it™.
• Product: Advanced Foam Buffing Pad.
• Material: foam.
• Face style: Flat or waffle (convolute), depending on the model.
• Attachment type: Hook & loop.
• Compatible equipment: random orbital buffers, random orbital sanders, rotary buffers, rotary polishers and rotary sanders.
• Recommended products: 3M™ Finesse-it™ Polishes.
• Compatible system: 3M™ Finesse-it™ Trizact™ Paint Repair System (selected applications).
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Strengths
• Designed for use with 3M™ Finesse-it™ Polishes.
• Available with flat or waffle face designs to suit different finishing requirements.
• Waffle face helps minimise heat build-up during buffing and helps eliminate swirl marks.
• Flat face provides maximum cut with smooth running operation.
• Helps repair and restore coatings without repainting.
• Removes abrasive sand scratches from automotive clear coats.
• 3M™ Hookit™ attachment system enables quick pad changes and secure attachment.
• Reusable throughout the life of the pad.
• Compatible with rotary and random orbital tools.
• Available with flat or waffle face designs to suit different finishing requirements.
• Waffle face helps minimise heat build-up during buffing and helps eliminate swirl marks.
• Flat face provides maximum cut with smooth running operation.
• Helps repair and restore coatings without repainting.
• Removes abrasive sand scratches from automotive clear coats.
• 3M™ Hookit™ attachment system enables quick pad changes and secure attachment.
• Reusable throughout the life of the pad.
• Compatible with rotary and random orbital tools.
Applications
The 3M™ Finesse-it™ Advanced Foam Buffing Pad is intended for automotive, marine, aerospace and wood finishing applications. It is designed for use on OEM and fully cured refinish coatings to remove coating defects, abrasive sand scratches and swirl marks. Typical applications include final finishing, clear coat repair, paint defect correction, polishing and high-gloss finishing. When used as part of the 3M™ Finesse-it™ Buffing System, it is suitable for repairing surface defects on clear coats, lacquered wood, solid surfaces, gelcoat, powder coatings, industrial paint, acrylic and glass.
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Reaming diameter | 80 mm |
| Grain | fine |
Show UNSPSC/ECL@SS
£ 3.17 excl. VAT
/ Each
£ 3.80 incl. VAT
- Delivery usually within ( 13 ) days