Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS5015120 ABRASIVE FLAP WHEEL 50 X 15MM DIAMETER 120 GRADE
ROEBUCK GS5015120 ABRASIVE FLAP WHEEL 50 X 15MM DIAMETER 120 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS5015120
rubix:
067845
Technical specifications
Grain
120
Product details
Technical specifications
Product details : ROEBUCK GS5015120 ABRASIVE FLAP WHEEL 50 X 15MM DIAMETER 120 GRADE
MOS 15000rpm
Technical specifications
Attributes
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.85
excl. VAT
/
Each
£
3.42
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
302797 CS411 Y BELTS 10 X 330 G60 F4G
NORTON 63642551547 NARROW BELTS R293-100X920#120
ROEBUCK 306138 EMERY CLOTH SHEETS 2 1/2 PACK OF 50
ROEBUCK FLAP DISC ZIRCONIUM TYPE B 100 X 16MM G40
3M 10682 CUBITRON II CLOTH BELT 784F 13 MM X 305 MM 80+
ROEBUCK TW230280150 GARNET PAPER SHEET P150 SINGLE
3M 50726 Hookit Abrasive Disc 255P 75 mm 3 Hole P80 PK500
KLINGSPOR 4595 CS 310 X ALOX BELT 75 X 2000 MM P40 F45 BUTT JOINT
KLINGSPOR 244634 CS310X 25 X 1065MM P80
3M 638592 CUBITRON II CLOTH BELT 984F 13MMX305MM 60+
3M 17199 CUBITRON II BELT 784F 36+ 50 X 4000 MM
3M 10705 CUBITRON II CLOTH BELT 784F 13 MM X 457 MM 60+
3M 7100219048 3M SCOTCH-BRITE DF-BL 100MM X 289MM A CRS
3M 02022 WETORDRY PAPER SHEET 734 BLK 230MMX280MM P80 PK50
3M 15879 SCOTCHBRITE SC-BS 13 MM X 610 MM A MED RED