3M 7100333532 3M WET & DRY SHEET 734 230MMX280MM P80
3M™ Wetordry™ Paper Sheet 734
See technical informationReferences
3M:AB16161
Rubix:408A0247
Manufacturer :7100333532

Product details : 3M 7100333532 3M WET & DRY SHEET 734 230MMX280MM P80
Use 3M™ Wetordry™ Paper Sheet 734 on laminated and coated surfaces, fillers, metals, plastics, acrylics and other solid surface materials.
Our 734 paper sheets are made of a sharp, abrasive silicon carbide mineral, which ensures long product life and good surface quality. They’re backed with a flexible and conformable water resistant paper for easier handling.
Use them for off-hand sanding on panelling, lacquer surfaces and metal components.
3M™ Wetordry Paper Sheet 734 is a sharp, abrasive silicon carbide material on a flexible and conformable water resistant paper backing.
Strengths
Longer life;Good surface quality;Flexible and conformable water resistant backing;Can be used for both wet or dry applications;Wide range of grades available;P60 - P1200;230mm x 280mm;250 sheets per pack
Applications
Off-hand sanding on panelling, lacquer surfaces and metal components
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Grain | 80 |
| Application | wet or dry sanding;hand sanding |
Show UNSPSC/ECL@SS
£ 0.73 excl. VAT
/ Each
£ 0.88 incl. VAT
- Usually arrives within 14 working days