Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS4030040 ABRASIVE FLAP WHEEL 40 X 30MM DIAMETER 40 GRADE
ROEBUCK GS4030040 ABRASIVE FLAP WHEEL 40 X 30MM DIAMETER 40 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS4030040
rubix:
067830
Technical specifications
Grain
40
Product details
Technical specifications
Product details : ROEBUCK GS4030040 ABRASIVE FLAP WHEEL 40 X 30MM DIAMETER 40 GRADE
MOS 19000rpm
Technical specifications
Attributes
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.75
excl. VAT
/
Each
£
3.30
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
3M 24131 CUBITRON II BELT 984F 60+ 70 X 2000 MM
3M 17755 CUBITRON II BELT 984F 36+ 100 X 2500 MM
3M 21517 CUBITRON II BELT 947A 60+ 100 X 9000 MM
3M 10285 CUBITRON IICLOTHBELT 784F 60+MARKSPLICE 13MMX610MM PK1
3M 20529 CUBITRON II BELT 984F 36+ 50 X 1000 MM
ROEBUCK 886438 ZIRCONIUM FILE BELT 10 X 330 MM G120
3M 19498 SURFACE CONDITIONING LS BELT SC-BL AMED 75 X 3500 MM
3M 10834 CUBITRON II CLOTH BELT 784F 10MMX330MM 60+
ROEBUCK WATERPROOF PAPER SHEETS P60 PACK OF 50
302797 CS411 Y BELTS 10 X 330 G60 F4G
ROEBUCK 313406 ALUMINIUM OXIDE ROLLS G120 25MM X 50M
ROEBUCK C82423028060 RESIN PAPER SHEETS GRADE P60 PACK OF 50
NORTON 66254422506 RAZORSTAR SANDING BELT 50 X 3500MM 36G YELLOW
3M 189184 SC-BL A MED 50 X 2000
3M BELT 13X610MM CRSE 05655