References
Superseded Ref:866529
Roebuck:886438
Rubix:222A5067
EAN:3660338398643
Documents
Product details : ROEBUCK 886438 ZIRCONIUM FILE BELT 10 X 330 MM G120
Zirconia file belts
Strengths
Zirconia grain continually exposes new cutting surfaces for long belt life even on demanding applications
Applications
Ferrous and non ferrous metals and wood
Technical specifications
Attributes
| Length | 330 mm |
|---|---|
| Width | 10 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 0.60 excl. VAT
/ Each
£ 0.72 incl. VAT
- In stock: Next day delivery

