Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK WATERPROOF PAPER SHEETS P60 PACK OF 50
ROEBUCK WATERPROOF PAPER SHEETS P60 PACK OF 50
Endless abrasive belt Unbranded
References
unbranded:
306105
rubix:
2578306
Technical specifications
Length
280
mm
Grain
60
Product details
Technical specifications
Product details : ROEBUCK WATERPROOF PAPER SHEETS P60 PACK OF 50
Silicon carbide waterproof paper sheets for wet and dry sanding of metal, glass, plastics, wood, stone, marble and painted surfaces.
Sheet size 230 x 280mm
Technical specifications
Attributes
Length
280
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.83
excl. VAT
/
Each
£
26.20
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BPN22201 25 SPARE BELTS 20X520 80GRS PK25
Endless abrasive belt Flexovit 63642585993
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 40G 307682
ROEBUCK L013122501 G QUALITY LOOSE FOLD OPEN MOP 6 X 1 INCH 0201139X
ABRASIVE FILE BELT ALOX 13 X 610MM P40 PK25
3M 717599 984F 36+ 150X2250
MAKITA P-43262 ABRASIVE BELT 9X533 60G 9032 PK5
ROEBUCK WATERPROOF PAPER SHEETS P80 PACK OF 50
ROEBUCK 313451 ALUMINIUM OXIDE ROLLS G80 25MM X 50M
3M 16680 CUBITRON II BELT 984F 80+ 100 X 9000 MM
ROEBUCK 886438 ZIRCONIUM FILE BELT 10 X 330 MM G120
ROEBUCK GS6050120 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 120 GRADE
3M 33440 CUBITRON II FILE BELT 786F 10MMX330MM 80+
3M 10576 CUBITRON II CLOTH BELT 784F 12 MM X 330 MM 60+
3M 18909 984F 80+ 12 X 330