Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306141 EMERY CLOTH SHEETS P100 MEDIUM PACK OF 50
ROEBUCK 306141 EMERY CLOTH SHEETS P100 MEDIUM PACK OF 50
Endless abrasive belt Unbranded
References
unbranded:
306141
rubix:
2578337
Technical specifications
Length
280
mm
Grain
medium
Product details
Technical specifications
Product details : ROEBUCK 306141 EMERY CLOTH SHEETS P100 MEDIUM PACK OF 50
Best blue emery cloth for general hand, toolroom and workshop applications, particularly de-burring and removing scratch marks.
Technical specifications
Attributes
Length
280
mm
Grain
medium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.25
excl. VAT
/
Each
£
55.50
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GS4015080 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 80 GRADE
ROEBUCK 30 6120-SINGLE WATERPROOF PAPER SHEETS P1000 SINGLE
KLINGSPOR 38304 LS309X ABRASIVE BELT ALUMINUM OX 100X1000 P60 PK OF 10
ROEBUCK 886443 ZIRCONIUM FILE BELT 15 X 475 MM G60
NORTON BNRBNL75X2000R822NOR 63642539389
3M 15879 SCOTCHBRITE SC-BS 13 MM X 610 MM A MED RED
ROEBUCK GS8020060 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 60 GRADE
ROEBUCK 306149 EMERY ROLL 38MM X 50M EXTRA COARSE P40
NORTON 63642560145 R230 ABRASIVE BELT 100X610 P60
ROEBUCK GFBZ180060 28030 FLAP DISC ZIRCONIUM TYPE B 180 X 22MM G60
NORTON 66254402665 SPE ZSB 22X20R920 NOR P36 SPIRABAND
3M 10159 CUBITRON II BELT 784F 80+ 20 X 520 MM
3M 19352 SCOTCH-BRITE SURFACE CONDITION BELT SC-B 90MMX395MM A MED RED
3M 19816 CUBITRON II BELT 984F 36+ 300 X 16900 MM 45 EA/PALLET
3M 15969 984F 36+ 25 X 4000