Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 886443 ZIRCONIUM FILE BELT 15 X 475 MM G60
ROEBUCK 886443 ZIRCONIUM FILE BELT 15 X 475 MM G60
File belts
References
roebuck:
886443
rubix:
222A5072
ean:
3660338398698
Technical specifications
Length
475
mm
Width
15
mm
Grain
60
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886443 ZIRCONIUM FILE BELT 15 X 475 MM G60
Zirconia file belts
Strengths
Zirconia grain continually exposes new cutting surfaces for long belt life even on demanding applications
Applications
Ferrous and non ferrous metals and wood
Technical specifications
Attributes
Length
475
mm
Width
15
mm
Grain
60
Application
Ferrous and non ferrous metals and wood
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.69
excl. VAT
/
Each
£
0.83
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
3M 7100219027 SB DURABLE FLEX BELT DF-BL 50X2500 AMED RED 24520
ROEBUCK GS8040060 ABRASIVE FLAP WHEEL 80 X 40MM DIAMETER 60 GRADE
3M 15434 CUBITRON II CLOTH BELT 947A 20 MM X 520 MM 60+
3M 19498 SURFACE CONDITIONING LS BELT SC-BL AMED 75 X 3500 MM
ROEBUCK GS6050040 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 40 GRADE
3M 66143 SCOTCH-BRITE SURFACE COND BELT SC-BS 20MMX457MM A CRS BROWN
SIA 5879.1225.0320 SANDING BELT 2820 100MM X 610MM 320 GRIT
KLINGSPOR 50767 CS310 AL.OX BELT 150MMX 2000MM X P120 F4G
3M 7100146406 CUBITRON II CLOTH BELT 784F 75 MM X 2000 MM 60+
ROEBUCK GS3015180 ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 180 GRADE
3M 18559 CUBITRON II BELT 784F 300 X 16900 MM 36+ 30 EA/PALLET
NORTON 63642551547 NARROW BELTS R293-100X920#120
7000060865 CLOTH BELT 984F 13MM X 457 60+
NORTON 66254427271 RAZORSTAR SANDING BELT 75 X 2000MM 36G YELLOW
3M 17199 CUBITRON II BELT 784F 36+ 50 X 4000 MM