Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS4015080 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 80 GRADE
ROEBUCK GS4015080 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 80 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS4015080
rubix:
067820
Technical specifications
Grain
80
Product details
Technical specifications
Product details : ROEBUCK GS4015080 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 80 GRADE
MOS 19000rpm
Technical specifications
Attributes
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.63
excl. VAT
/
Each
£
3.16
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ABRASIVE FILE BELT ALOX 9 X 533MM P60 PK25
KLINGSPOR 4141 LS309 XH BELT 75 X 533 100G
ROEBUCK 306152 EMERY ROLL 38MM X 50M FINE P150 FF
3M 19266 CUBITRON II CLOTH BELT 947A 10 MM X 330 MM 120+
ROEBUCK GBH2525 HOLDER FOR 25 X 25MM SPIRABANDS
3M 22701 DF SURFACE CONDITIONING LS BELT DF-BL AMED 50 X 1100 MM
DEWALT ABRASIVE BELT 75 X 533MM 80G PACK OF 3 DT3377-QZ
ROEBUCK 305226 EMERY ROLL 25MM X 50M EXTRA COARSE P40 50M
3M 21492 CUBITRON II BELT 984F 60+ 150 X 2500 MM
SURFACE FINISHING FILE BELT 13 X 457MM MEDIUM PK10
PFERD 45011351 ABRASIVE BELT VB 610 X 30MM P180
ROEBUCK 886443 ZIRCONIUM FILE BELT 15 X 475 MM G60
MAKITA P-43262 ABRASIVE BELT 9X533 60G 9032 PK5
ROEBUCK GS5020080 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 80 GRADE
NORTON 66261123638 BFL BL 13X610 R929 NOR P60 BELT