Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS8020060 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 60 GRADE
ROEBUCK GS8020060 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 60 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS8020060
rubix:
067899
Technical specifications
Grain
60
Product details
Technical specifications
Product details : ROEBUCK GS8020060 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 60 GRADE
MOS 9500rpm
Technical specifications
Attributes
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.17
excl. VAT
/
Each
£
5.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA P-43278 ABRASIVE BELT 9X533 80G 9032 PK5
ROEBUCK GS6050120 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 120 GRADE
3M 65248 SCOTCHBRITE SC-BS 6 MM X 610 MM A MED RED
BOSCH 2608606204 13X451 ABRASIVE BELT P60 PK3
DEWALT ABRASIVE BELT 75 X 457MM 40G PACK OF 3 DT3640-QZ
3M 669335 984F 80+ 10 X 330
3M 11533 BELT 984F 36+ 150 X 3500
ROEBUCK C82423028220 GLASS PAPER SHEETS GRADE P220 SINGLE
ROEBUCK GFBZ100080 FLAP DISC ZIRCONIUM TYPE B 100 X 16MM G80
ROEBUCK C82423028050 GLASS PAPER SHEETS GRADE P40 SINGLE
ROEBUCK 866905 ABRASIVE BELT 75 X 533 MM G40 PK10
3M 21529 TRIZACT BELT 237AA A160 100 X 9000 MM
ROEBUCK C82423028060 RESIN PAPER SHEETS GRADE P60 PACK OF 50
ROEBUCK GS4020180 ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 180 GRADE
3M 12591 BELT 984F 36+ 120 X 2500 B