• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Files(21)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(5,767)
  • Brushes(421)
  • Polishing and superfinishing(494)
  • Abrasive powders(1)
  • Tribological finishing(7)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS5030120 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 120 GRADE

ROEBUCK GS5030120 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 120 GRADE

Endless abrasive belt Unbranded

See technical information
References
Unbranded:GS5030120
Rubix:067859
brand logo
brand logo

Product details : ROEBUCK GS5030120 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 120 GRADE


MOS 15000rpm

Technical specifications


Attributes
Grain120
Show UNSPSC/ECL@SS
£ 3.63 excl. VAT
/ Each
£ 4.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK GS3010120 ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 120 GRADEKLINGSPOR 40425 LS309X CLOTH BELT 100 X 860 MM GRIT 80 F5 PK10ROEBUCK 305230 EMERY ROLL 38MM X 50M COARSE P60KLINGSPOR 258715 NBS800 40 X 820 MM P150 FILE BELT PACK 53M 13928 DF SURFACE CONDITIONING LS BELT DF-BL ACRS 13 X 457MMROEBUCK GS8020120 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 120 GRADE3M 672422 984F 36+ 50 X 3500ROEBUCK GS6015040 ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 40GRADE3M 26131 TRIZACT BELT 237AA A45 100 X 289 MMKLINGSPOR 7138 LS309XH PORTABLE SANDER BELT 75X457MM GRIT 120 F5 PK3KLINGSPOR 369948 CS631XF 20 X 520 MM P120 FILE BELT PACK 25ROEBUCK 306204 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P80 PACK OF 10NORTON 63642538975 NARROW BELTS R822-100X1000#80KLINGSPOR 42684 LS309X CLOTH BELT 100 X 950 MM GRIT 120 F5 PK10KLINGSPOR 660273 LS312JF 40 X 760 MM P240 FILE BELT PACK 10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap