Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS8020120 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 120 GRADE
ROEBUCK GS8020120 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 120 GRADE
Endless abrasive belt Unbranded
References
unbranded:
S8020120
rubix:
067901
Technical specifications
Grain
120
Product details
Technical specifications
Product details : ROEBUCK GS8020120 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 120 GRADE
MOS 9500rpm
Technical specifications
Attributes
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.55
excl. VAT
/
Each
£
5.46
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
NORTON 66623303271 SG BELT 10 X 330 R929 A/O CERAMIC P120
3M 12591 BELT 984F 36+ 120 X 2500 B
3M 546377 BELT 237AA A100 CH 50 X 450 B
3M 7100329014 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 100MM X 1220MM
ROEBUCK GS8040060 ABRASIVE FLAP WHEEL 80 X 40MM DIAMETER 60 GRADE
ROEBUCK 067077 SIDE BUSH FOR TYPE 0 DRESSER
3M 715144 CUBITRON II CLOTH BELT 947A, 50 MM X 4000 MM, 120+
3M 15434 CUBITRON II CLOTH BELT 947A 20 MM X 520 MM 60+
DEWALT ABRASIVE BELT 75 X 533MM 80G PACK OF 3 DT3377-QZ
ROEBUCK 306216 ALUMINIUM OXIDE CLOTH BELT 150 X 1090MM P60 PACK OF 10
ROEBUCK 886441 ZIRCONIUM FILE BELT 13 X 457 MM G80
KLINGSPOR 38304 LS309X ABRASIVE BELT ALUMINUM OX 100X1000 P60 PK OF 10
PFERD 45011352 ABRASIVE BELT VB 610 X 30MM P240
ROEBUCK L013122501 G QUALITY LOOSE FOLD OPEN MOP 6 X 1 INCH 0201139X
NORTON 63642536388 NARROW BELTS R822-100X1000#120