Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS3010120 ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 120 GRADE
ROEBUCK GS3010120 ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 120 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS3010120
rubix:
067803
Technical specifications
Grain
120
Product details
Technical specifications
Product details : ROEBUCK GS3010120 ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 120 GRADE
MOS 25000rpm
Technical specifications
Attributes
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.11
excl. VAT
/
Each
£
6.13
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK GS5020080 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 80 GRADE
ROEBUCK TW230280150 GARNET PAPER SHEET P150 PACK OF 100
3M 669335 984F 80+ 10 X 330
ROEBUCK FLAP DISC ZIRCONIUM TYPE B 100 X 16MM G40
ROEBUCK 306138 EMERY CLOTH SHEETS 2 1/2 PACK OF 50
BOSCH SANDING BELT 75 X 457MM PACK OF 3 2608606040
ROEBUCK 313408 ALUMINIUM OXIDE ROLLS G240 25MM X 50M
3M 02022 WETORDRY PAPER SHEET 734 BLK 230MMX280MM P80 PK50
NORTON 63642539002 75 X 2000 BNR BNL R822 ZIRC BELT P120
KLINGSPOR 48821 150 X 2000MM CS310X 60 GRIT F4G ABRASIVE BELT
ROEBUCK GS6050060 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 60 GRADE
ROEBUCK 886447 ZIRCONIUM FILE BELT 20 X 520 MM G80
ROEBUCK C82423028060 GLASS PAPER SHEETS GRADE P60 SINGLE
NORTON 66254422512 RAZORSTAR SANDING BELT 75 X 4000MM 36G YELLOW
KLINGSPOR 4646 XBR 6.00X610MM P80 CS310XF ALOX CLOTH BELT