Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
ROEBUCK MOUNTED POINT B121 MEDIUM
ROEBUCK MOUNTED POINT B121 MEDIUM
Pencil grinding wheel Unbranded
References
unbranded:
GHB12103PKM
rubix:
066043
Technical specifications
Diameter
13
mm
Product details
Technical specifications
Product details : ROEBUCK MOUNTED POINT B121 MEDIUM
Medium grade
Technical specifications
Attributes
Diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.99
excl. VAT
/
Each
£
1.19
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
PFERD 31330272 MOUNTED POINT ZY 40 X 20 X 6 MM AR 24 O5V STEEL EDGE
ROEBUCK GHA01006PKM MOUNTED POINT A1 MEDIUM
PFERD 32206273 MOUNTED POINT KE 25 X 25 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31135613 MOUNTED POINT ZY 25 X 32 X 6 MM AN 30 N5B INOX EDGE
ROEBUCK GHA14006PKM MOUNTED POINT A14 MEDIUM
PFERD 31113274 MOUNTED POINT ZY 8 X 16 X 6 MM AR 46 O5V STEEL EDGE
ROEBUCK 868128 MOUNTED POINT KU-SPHERICAL P46 13 X 6 MM
PFERD 31330742 MOUNTED POINT ZY 40 X 20 X 6 MM ADW 24 L6B INOX
ROEBUCK 868096 MOUNTED POINT ZY-CYLINDRICAL P100 5 X 10 X 3 MM
PFERD 32102430 MOUNTED POINT SP 3 X 6 X 3 MM AWCO 100 J5V TOUGH
PFERD 31138274 MOUNTED POINT ZYW238 40X40X6MM AR 46 O5V STEEL EDGE
PFERD 32209278 MOUNTED POINT KE 10 X 25 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31110378 MTD.POINT ZY 0613 3 CN 80 F10V ALU
PFERD 31126253 MOUNTED POINT ZY W195 16 X 20 X 6 MM ADW 30 M5V STEEL
PFERD 31128253 MOUNTED POINT ZY 16 X 40 X 6 MM ADW 30 M5V STEEL