ROEBUCK 868096 MOUNTED POINT ZY-CYLINDRICAL P100 5 X 10 X 3 MM
Mounted points
See technical informationSee documentsReferences
Roebuck:868096
Rubix:216A6210
EAN:3660338219597

Documents
Product details : ROEBUCK 868096 MOUNTED POINT ZY-CYLINDRICAL P100 5 X 10 X 3 MM
Mounted points ZY-Cylindrical
Strengths
Versatile highly refined pink aluminium oxide abrasive for good cutting performance and long-lasting profile tool.
Applications
Steel and metal alloys
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Rod diameter | 3 mm |
| Application | universal |
| Length | 10 mm |
| Grain | 100 |
Show UNSPSC/ECL@SS
£ 1.39 excl. VAT
/ Each
£ 1.67 incl. VAT
- In stock: Next day delivery
