Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31135613 MOUNTED POINT ZY 25 X 32 X 6 MM AN 30 N5B INOX EDGE
PFERD 31135613 MOUNTED POINT ZY 25 X 32 X 6 MM AN 30 N5B INOX EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31135613
rubix:
228A8144
ean:
4007220097526
Technical specifications
Diameter
25
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31135613 MOUNTED POINT ZY 25 X 32 X 6 MM AN 30 N5B INOX EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
25
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.60
excl. VAT
/
Each
£
4.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31330274 MOUNTED POINT ZY 40 X 20 X 6 MM AR 46 O5V STEEL EDGE
PFERD 32209336 MOUNTED POINT KE 10 X 25 X 6 MM AWCO 46 J5V TOUGH
PFERD 31126336 MOUNTED POINT ZY W195 16 X 20 X 6 MM AWCO 46 J5V TOUGH
PFERD 31308270 MOUNTED POINT ZY W172 10X2X3MM AR 100 O5V STEEL EDG
PFERD 31116230 MOUNTED POINT ZY W176 10 X 13 X 3 MM AWCO 80 J5V TOUGH
PFERD 32105335 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 46 J5V TOUGH
PFERD 31102270 MOUNTED POINT ZY W144 3X6X6MM AR 100 O5V STEEL EDGE
PFERD 31132273 MOUNTED POINT ZY W206 20X32X6MM AR 30 O5V STEEL EDGE
PFERD 31118278 MOUNTED POINT ZY W177 10X20X6MM AR 80 O5V STEEL EDGE
PFERD 31310276 MOUNTED POINT ZY W182 13X3X6MM AR 60 O5V STEEL EDGE
PFERD 31711278 MOUNTED POINT KU 10 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31148273 MOUNTED POINT ZY W208 20X50X6MM AR 30 O5V STEEL EDGE
PFERD 31321278 MOUNTED POINT ZY W216 25X6X6MM AR 80 O5V STEEL EDGE
ROEBUCK GHB08103PKM MOUNTED POINT B81 MEDIUM
PFERD 32103276 MOUNTED POINT SP 5 X 10 X 6 MM AR 60 O5V STEEL EDGE