Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
MIRKA ABRANET 125MM P80 DISCS (50)5423205080
MIRKA ABRANET 125MM P80 DISCS (50)5423205080
Abrasive disc Mirka
References
mirka:
5423205080
rubix:
80121709
ean:
6416868662955
Technical specifications
Diameter
125
mm
Grain
80
Product details
Technical specifications
Product details : MIRKA ABRANET 125MM P80 DISCS (50)5423205080
Technical specifications
Attributes
Diameter
125
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.79
excl. VAT
/
Each
£
63.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 886407 ZIRCONIUM FIBRE DISC 115 MM 120G
3M 7100066701 XTRACT CUBITRONII PAPER DISC 732U 220+ 127MM PK50
3M 7100067094 CUBITRON II HOOKIT PAPER DISC 152MM 732U 180+ PK50
ROEBUCK 886415 CERAMIC FIBRE DISC 115 MM 120G
NORTON ZIRCONIA FIBRE DISC 180 X 22MM P60 PACK OF 25 636425 33065
3M 7100284662 XTRACT CUBITRONII CLOTH DISC 900DZ 40+ 127MM PK50
NORTON 63642569704 DSC DI 150X0 A275 NOR P320 VL1
3M 7100359486 SURFACE CONDITIONING ROLOC DISC CRS 120+ 51MM PK50
3M 7100358893 SURFACE CONDITIONING DISC MED 150+ 178X22MM PK25
3M 51264 HOOKIT PURPLE FINISHING FILM ABRA DISC 260L 75MM 3 HOLE P800
3M 7100331725 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 60+ 76MM PK50
3M 7100288231 XTRACT CUBITRONII DISC 710W 180+ HK 5IN NH 500X PK50
NORTON 66623385768 FIBRE DISC F100 125X22MM P36 PACK 25
3M 76634 ROLOC CLOTH DISC TR 777F 75MM P80 PK50
ROEBUCK 886320 NON WOVEN PREP FLAP DISC 125 MM COARSE