References
3M:7100159881
Rubix:217A2709
Manufacturer :7100159881
EAN:00638060087053

Product details : 3M SBGN17 SCOTCH-BRITE FLOOR PADS GREEN 432MM
Premium discs are designed for daily scrubbing of hard, unprotected floors, which they lightly buff. These discs make it possible to enhance the gloss of floors. They can also be used to prepare hard floors for a new topcoat, or clean soft floors such as linoleum or soft vinyl. The open structure makes these discs washable and reusable, and allows resistance to clogging and heating. A combination of highly malleable fibers, individually separated and coated, ensures excellent disc contact with the ground and ensures efficient cleaning at reduced total cost, for exceptional results. Used on round and rectangular rotary oscillation machines and on low speed automatic floor cleaning machines.
Strengths
•Disc improving floor shine
Suitable for daily scrubbing of hard, unprotected floors
Malleable fibers for optimal contact with the disc ground
Reversible disc, washable, resists clogging and heating
Stable, proven performance with long drive life
Suitable for daily scrubbing of hard, unprotected floors
Malleable fibers for optimal contact with the disc ground
Reversible disc, washable, resists clogging and heating
Stable, proven performance with long drive life
Applications
Stripping - Cleaning - Scrubbing
Technical specifications
Attributes
| Diameter | 432 mm |
|---|---|
| Grain | medium |
| Application | stripping - cleaning - scrubbing |
| Reaming diameter | 85 mm |
| Type of abrasive | non-woven |
| Backing material | nylon |
| Series | scotch-brite™ disco verde |
| Pack quantity | 5 |
Show UNSPSC/ECL@SS
£ 10.78 excl. VAT
/ Each
£ 12.94 incl. VAT
- Delivery usually within ( 13 ) days