NORTON 66623327501 QUANTIM FIBRE DISC F996 125X22MM P36 PACK OF 25
Quantum - Fiber Discs
See technical informationReferences
Norton:66623327501
Rubix:80189144
EAN:3157629398982

Product details : NORTON 66623327501 QUANTIM FIBRE DISC F996 125X22MM P36 PACK OF 25
Norton Quantum F996 fibre disc is made up of extremely high density SG ceramic abrasive providing exceptionally high performance and high material rate even at low pressure, Norton Quantum has two options of backings available for increased product life time.
Fiber Discs - Norton QUANTUM - 125x22mm Gr36
Strengths
Very large material removal even at low pressure. Little warming and fouling.
Applications
Grinding
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 36 |
| Reaming diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 38.39 excl. VAT
/ Each
£ 46.07 incl. VAT
- In stock: Next day delivery
