Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
3M 787C-115-SAMPLE GRINDING & REFINING KIT INCLUDES 115 MM SAMPLE
3M 787C-115-SAMPLE GRINDING & REFINING KIT INCLUDES 115 MM SAMPLE
Sectioning disc 3M
References
3m:
787C-115-SAMPLE
rubix:
267A1933
manufacturer :
7100311790
ean:
4064035133511
Technical specifications
Diameter
115
mm
Product details
Technical specifications
Product details : 3M 787C-115-SAMPLE GRINDING & REFINING KIT INCLUDES 115 MM SAMPLE
Technical specifications
Attributes
Diameter
115
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.89
excl. VAT
/
Each
£
28.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 65504010 CUT-OFF WHEEL FOR STRAIGHT GRINDER 40X1X6MM
3M 89623 CUBITRON 3 CUT-OFF WHEEL 60+ T41 75 X1 X9.53MM
3M 51806 SILVER CUT-OFF WHEEL T41 230MMX3MMX22.2MM
FLEXOVIT 66252920410 MERCHANDISE CUTTING DISC 125X1.6X22.23MM PACK 25
FLEXOVIT 66252951158 FEXOVIT DISC C30 S-BF41/80 300 X3.5 X 20
Sectioning disc Flexovit 66252832923
3M 90230 CUBITRON 3 CUT-OFF WHEEL 60+ T41 75 X1 X6.35MM
3M 51803 SILVER CUT-OFF WHEEL T41 178MMX3MMX22.2MM
ROEBUCK 866810 LIFE+EVO CUTTING DISC SSTEEL METAL 115 X 1.6 22.23 MM
KLINGSPOR CUTTING OFF WHEEL A24 300 X 3.5 X 22
NORTON 66253056355 FLAT CUTTING OFF WHEEL NRCO-100X1X13-57A60PB25
NORTON 66252925457 VULCAN CUTTING DISC 300x3.5x20.0MM T41 PACK 25
NORTON 66252925433 VULCAN INOX CUTTING DISC 125X1.0X22.23MM PACK 25
BOSCH X-LOCK EXPERT FOR METAL 125X2.5X22.23 DEPRESSED CUTTING
NORTON 66253056364 FLAT CUTTING OFF WHEEL NRCO-150X1.6X20-57A60PB25