Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
FLEXOVIT 66252951158 FEXOVIT DISC C30 S-BF41/80 300 X3.5 X 20
FLEXOVIT 66252951158 FEXOVIT DISC C30 S-BF41/80 300 X3.5 X 20
PETROL SAW for Petrol/Gas saw Cut-Off on STONE
References
norton:
66252951158
rubix:
226A5487
ean:
8711479338410
Technical specifications
Diameter
300
mm
Thickness
3.5
mm
See all Specifications
Product details
Technical specifications
Product details : FLEXOVIT 66252951158 FEXOVIT DISC C30 S-BF41/80 300 X3.5 X 20
Flexovit Stone Cutting and Grinding solutions offer silicium carbide wheels that keep working under the toughest conditions and will not clog up, but keep working throughout the process.
To be used on both metal (cast iron) and stone applications.
Technical specifications
Attributes
Diameter
300
mm
Thickness
3.5
mm
Reaming diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.12
excl. VAT
/
Each
£
7.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH X-LOCK EXPERT FOR METAL 125X1.6X22.23 STRAIGHT CUTTING
NORTON 66252925444 VULCAN CUTTING DISC 150X2.5X22.2MM T41 PACK 25
BOSCH 2608600711 RAPIDO ABRASIVE CUTTING DISC 230X1.9X22MM
ROEBUCK 866812 LIFE+EVO CUTTING DISC SSTEEL METAL 125 X 1.6 22.23 MM
100MM 40GRIT FLAP DISC
NORTON 66252918924 C60T-125X1.0X22.23-T41 NOR-MULTI PURPOSE
NORTON 66252925493 VULCAN INOX CUTTING DISC 230X2.5X22.23MM PACK 25
FLEXOVIT 66252831089 STATIONARY CUTTING DISC 254X1.7X32.0MM PACK 20
NORTON VULCAN FLAT INOX CUTTING DISC 115X1X22.2MM A60 PK25 66252833400
NORTON VORTEX RAPID PREP SELFGRIP 180MM DISC XTRA CRS 66623378973(SGL)
NORTON 66253371351 NQ60ZZ-125X1.3X22.23-T41 NOR-QUANTUM 3
NORTON 66253371347 QUANTUM 3 INOX CUTTING DISC 115X1X22.23MM PK25
NORTON 66252837275 STARLINE CUTTING DISC 115X3.0X22.23MM T42 PACK 25
ROEBUCK 323924 115X1.00MM CUTTING DISC ST/ST SINGLE
3M 65501 CUBITRON II CUT-OFF WHEEL T41 100MMX2MMX16MM