Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
ROEBUCK 866810 LIFE+EVO CUTTING DISC SSTEEL METAL 115 X 1.6 22.23 MM
ROEBUCK 866810 LIFE+EVO CUTTING DISC SSTEEL METAL 115 X 1.6 22.23 MM
LIFE+ EVO Cutting disc
References
roebuck:
866810
rubix:
216A5995
ean:
3660338208829
Technical specifications
Diameter
115
mm
Thickness
1.6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866810 LIFE+EVO CUTTING DISC SSTEEL METAL 115 X 1.6 22.23 MM
Flat hub. No iron, chlorine or sulphur Standard: NF 12413 - OSA Label
DISC LIFE+ EVO - D.115x1,6 CUTTING - STEEL /STAINLESS STEEL
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
cutting
Technical specifications
Attributes
Diameter
115
mm
Thickness
1.6
mm
Reaming diameter
22.23
mm
Application
Steel/Stainless steel
Shape
Flat hub
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.11
excl. VAT
/
Each
£
1.33
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
ROEBUCK 866809 LIFE+EVO CUTTING DISC SSTEEL METAL 115 X 1 22.23 MM
NORTON BLAZE CERAMIC SPEEDLOK DISC 50MM P36 PACK OF 50 63642597039
NORTON BLAZE CERAMIC SPEEDLOK DISC 75MM P50 PACK OF 50 63642597057
NORTON 66252831531 ZA30T-230X3.2X22.23-T42 NOR-NZ FOUNDRY
FLEXOVIT 66252920414 MERCHANDISE CUTTING DISC 125X3.2X22.23M PACK 25
FLEXOVIT 66252920410 MERCHANDISE CUTTING DISC 125X1.6X22.23MM PACK 25
ATLASSG 66252921753 BRONZE CUTTING DISC A46T 230X1.9X22.23MM T41 PACK
Sectioning disc Flexovit 66252831194
TYROLIT 1 STAR CUT OFF DISC 125X2.5X22.23 A30Q-BF 2 IN 1 223022
PFERD 65505020 CUT-OFF WHEEL FOR STRAIGHT GRINDER 50X2X 6MM
NORTON CUT-OFF WHEEL 180 X 1.0 X 31.75MM 57A60RB 69936625781 SINGLE
3M 51806 SILVER CUT-OFF WHEEL T41 230MMX3MMX22.2MM
Sectioning disc Flexovit 66252950914
TYROLIT 223020 100 x 2.5MM x 16 DPC CUT DISC
NORTON 66252925469 VULCAN CUTTING DISC 350x3.5x25.40MM T41 PACK 10