FLEXOVIT 66252832923 FLAT CUTTING OFF WHEEL ANGLE GRINDER MEGA-LINE-IN
Cutting Disc Flat Mega-Line Stainless Steel
See technical informationReferences
Flexovit:66252832923
Rubix:399A7503
EAN:8711479318740


Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 1.9 mm |
| Abrasive Material | aluminium oxide |
Product details : FLEXOVIT 66252832923 FLAT CUTTING OFF WHEEL ANGLE GRINDER MEGA-LINE-IN
Flexovit Mega-Line ultra thin grinders, for years the benchmark in the industrial grinding process. Grinding and cutting discs meet all requirements of the most demanding users. Benefits: Faster working and clearly detectable longer life compared to competing brands. Upgrading: Improved abrasive grains and a revolutionary binding system with a three-dimensional cutting capacity. With smaller labels on the discs, the abrasive grains on both sides ensure an extra cool cut. Performance improvement of 30%. Less vibration. Cool cut in metal and stainless steel. Fast machining allowing lower grinding costs. Less material loss.
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 1.9 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting steel and stainless steel (inox) |
| Shape | flat |
| Grain | 36 |
| Max speed | 80 m/s |
| Series | mega-line inox |
Show UNSPSC/ECL@SS
£ 3.49 excl. VAT
/ Each
£ 4.19 incl. VAT
- Delivery usually within ( 10 ) days