Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
MIRKA FY6M205094 GALAXY 125MM GRIP MULTIFIT 1500 PK50
MIRKA FY6M205094 GALAXY 125MM GRIP MULTIFIT 1500 PK50
GALAXY 125mm Grip multifit
References
mirka:
FY6M205094
rubix:
243A6084
Technical specifications
Diameter
125
mm
Grain
Other
Product details
Technical specifications
Product details : MIRKA FY6M205094 GALAXY 125MM GRIP MULTIFIT 1500 PK50
Mirka Galaxy is a multi purpose product, suitable for both soft and hard materials as well as various substrates.
MIRKA FY6M205094 GALAXY 125MM GRIP MULTIFIT 1500 PK50
Strengths
Superb edge wear resistance, excellent clogging resistance, dust repellent coating, and optimal dust extraction.
Applications
Mirka Galaxy serve well in the automotive sector, in vehicle manufacturing, collision repair, marine production as well as in the wood sector.
Technical specifications
Attributes
Diameter
125
mm
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.61
excl. VAT
/
Each
£
17.53
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
NORH231 SANDING DISC 125X8HX120G (100)
BIBIELLE CD5107 CD 150MM HOOK AND LOOP C832S DISC P180 NO HOLES PK100
3M 7100349667 CUBITRON3 FIBRE DISC 1182C 60+ 180MM X 22MM PK25
3M 52082 CUBITRON II HOOKIT DISC 950U 152MM 15-HOLE 150+ PK50
NORTON 66254496323 U2305 5X1/2X7/8 UNIFEID WHEEL
NORTON 63642531871 DSC DI 150X0 H231 NOR P120 VL1
NORTON 66254405554 PRO A275 SELF-GRIP DISCS 150MM P600 15 HOLE PK100
ROEBUCK 886411 ZIRCONIUM FIBRE DISC 125 MM 120G
SIA 1950 SIASPEED DISC 125MM 9 HOLE P120 PACK OF 100 4690.7985.0120
3M 7100288233 3M XTRACT CUBITRON II NET DISC 710W, 180+, 152 MM PK50
3M 7100287829 XTRACT CUBITRONII DISC 710W 220+ HK 3IN NH 300V PK50
3M A01689 HOOKIT PAPER DISC 245 152MM 6-HOLE P80 PK50
MIRKA 5415005080 ABRANET SHEET 70 X 198 MM P80 50 PACK
NORTON 66254434181 RAZORSTAR CERAMIC FIBRE DISC 125 X 22MM 36G YELLOW
3M 00337 HOOKIT ABRASIVE DISC 255P 150MM NO HOLE P180