NORTON 66623385760 F100 ALUMINIUM OXIDE FIBRE DISCS 180X22MM 36G PK25


F100 - Fiber Discs

References
norton:66623385760
rubix:80321079
brand logo
brand logo
Technical specifications
Diameter180 mm
Grain36
See all Specifications

Product details : NORTON 66623385760 F100 ALUMINIUM OXIDE FIBRE DISCS 180X22MM 36G PK25


Norton F100 fibre disc features a full resin bond system, a tough versatile aluminium oxide abrasive and a heavy duty fibre backing for increased strength, durability and tear resistance. F100 is the ideal fibre disc for applications on steel and metal alloys.
Fiber Discs - Norton F100 - 180x22mm Gr36

Applications

Grinding

Technical specifications


Attributes
Diameter180 mm
Grain36
ApplicationGrinding
Reaming diameter22 mm
Type of abrasiveAluminium Oxide
Show UNSPSC/ECL@SS
£ 23.66 excl. VAT
/ Each
£ 28.39 incl. VAT
  • Usually arrives within 14 working days