3M 51131 TRIZACT HOOKIT FOAM ABRASIVE DISC 443SA 75MM PLAIN P6000 PK15


3M™ Trizact™ Hookit™ Foam Abrasive 6000 Disc 443SA

References
3m:51131
rubix:80248099
manufacturer :7000043154
ean:04046719703487
brand logo
brand logo
Technical specifications
Diameter75 mm
GrainOther
See all Specifications

Product details : 3M 51131 TRIZACT HOOKIT FOAM ABRASIVE DISC 443SA 75MM PLAIN P6000 PK15


Technicians can spend less time managing a heavy polisher while delivering a fine, consistent finish by using 6000-grade 3M™ Trizact™ Hookit™ Foam Abrasive Discs for paint finishing. Use 3M™ Trizact™ 6000 foam discs for refining 3000-grade sand scratches on painted surfaces and clearcoats. Used damp, they deliver the anti-loading benefits of wet sanding without the productivity-reducing hydroplaning, which can happen when power sanding on overly wet surfaces. The foam backing provides plenty of control and consistent contact with the surface. Can be used with a soft interface pad for added conformability over curved surfaces. Their patented three-dimensional abrasive structures wear to reveal fresh, sharp mineral - continuously refreshing the abrasive so it delivers a fast cut and long life. When used with other 3M™ Trizact™ Abrasives and as part of a 3M™ Perfect-It™ Paint Finishing System, they can reduce overall finishing time.
Spend less time compounding and enjoy less risk of defects by using 6000-grade 3M™ Trizact™ Hookit™ Foam Abrasives. Use these discs as the next step to refine 3000-grade scratches, to reduce compounding. 3M™ Trizact™ Abrasives are engineered for consistent cut and long life.

Strengths

Designed to refine 3000 grade sand scratches and thus reducing overall finishing time.;Always used damp, they deliver long life and less loading than dry sanding.;Allows technicians to refine paint scratches using a lighter dual-action sander instead of a heavier polisher.;These 6000-grade foam discs are used as the next step after 3M™ Trizact™ 3000-grade sanding to further reduce the time required for compounding.;Compared to traditional buffing, using 3M™ Trizact™ Abrasives for removing sand scratches can reduce the possibility of heavy swirl marks, burn through, and other defects caused by more aggressive processes.

Technical specifications


Attributes
Packaged dimensions (D x W x H)80x80x52 mm
Package weight68 g
Diameter75 mm
GrainOther
ApplicationSanding
Show UNSPSC/ECL@SS
£ 41.34 excl. VAT
/ Each
£ 49.61 incl. VAT
  • Usually arrives within 14 working days