Pneumatic wrenches CP (Chicago Pneumatic)
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 122 N.m |
Weight | 1.2 kg |
Logistics dimensions (L x W x H) | 345x110x65 mm |
---|---|
Logistic Weight | 1504 g |
Packaged dimensions (D x W x H) | 345x110x65 mm |
Package weight | 1504 g |
Square drive adapter | 1/2 '' |
Maximum torque | 122 N.m |
Weight | 1.2 kg |
Air consumption | 524 l/min |
Usually arrives within 14 working days