SYKESPIC 19310500 INT/EXT.MECH/HYD. KIT ON PANEL

Internal Extractor

See technical informationSee documents

References

Sykes-Pickavant:19310500
Rubix:1236800
EAN:5012737033904
brand logo

Technical specifications

Inner capacity38 mm
Exterior capacity105 mm

Documents

Product details : SYKESPIC 19310500 INT/EXT.MECH/HYD. KIT ON PANEL


Strengths

•For removing bearings and gears. where access behind components is too restricted to use standard pullers
Drop forged, high quality steel, heat treated for strength and durability
Extract components quickly and efficiently when conventional pullers can not be used
Slide Hammer with 7 split collet internal extractors
Supplied with metal display panel - 610mm x 457mm

Technical specifications


Attributes
Inner capacity38 mm
Exterior capacity105 mm
£ 995.00 excl. VAT
/ Each
£ 1,194.00 incl. VAT
  • Usually arrives within 14 working days