GEDORE 1.34/4 INTERNLEXTRACTR25-36 1638580
Internal extractor 1.34
See technical informationSee documentsReferences
Gedore:1.34/4
Rubix:122A7287
Manufacturer :1638580
EAN:4036976112504

Documents
Product details : GEDORE 1.34/4 INTERNLEXTRACTR25-36 1638580
Internal extractor 25 - 36 mm For use with sliding hammer no. 1.35/0 or counter-support brace no. 1.36/1 Multiple wrench size (11 + 13 mm)
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Inner capacity | 36 mm |
| Diameter | 36 mm |
| Type | internal extractor |
Show UNSPSC/ECL@SS
£ 94.82 excl. VAT
/ Each
£ 113.78 incl. VAT
- Delivery usually within ( 8 ) days
