Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pullers
GEDORE 8003760 1.12/01 TWO ARM PULLER
GEDORE 8003760 1.12/01 TWO ARM PULLER
Battery terminal puller 1.12
References
gedore:
1.12/01
rubix:
80214459
manufacturer :
8003760
ean:
4036976104424
Technical specifications
Number of clamps/claws
2
Exterior capacity
60
mm
Depth
60
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8003760 1.12/01 TWO ARM PULLER
Battery-terminal puller, 2-arm pattern 60x60 mm Ideal for removing small parts such as battery terminals, pulleys, wheels, ball bearings, etc. The legs grip automatically
Technical specifications
Attributes
Logistic Weight
180
g
Number of clamps/claws
2
Exterior capacity
60
mm
Depth
60
mm
Extraction force
0.5
t
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.81
excl. VAT
/
Each
£
45.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE BALDUR 2 ARM BEARING PULLER 110MM
SYKESPIC 15360000 HYDRAULIC PULLER - TRIPLE LEG
FACOM 15T 2 LEG PULLER SET U.32T15-50
FACOM PULLER U.14L
GEDORE 2 ARM MANUAL PULLER 1.06/1-E
GEDORE 3 ARMBEARINGPULLER 1.13/01
GEDORE INTERNALEXTRACTORSET 1.34/10
FACOM SCREW U.3
FACOM PULLER U.301-150
FACOM SCREW EXTRACTOR 285.5
GEDORE 1.18/02 1.18 FAN PULLER 2-ARM PATTERN 65 X 50MM 1656996
SYKESPIC 15262400 RAM EXTENSION 4INS
SYKESPIC 15341300 TRIPLE HEAD WITH NUT & PINS
FACOM PULLER U.306A140
GEDORE SUPPORT BRACE 1.36/1