Pullers Facom
Number of clamps/claws | 3 |
---|---|
Inner capacity | 460 mm |
Depth | 480 mm |
Logistic Weight | 1549 g |
---|---|
Packaged dimensions (D x W x H) | 335x45x45 mm |
Package weight | 1549 g |
Number of clamps/claws | 3 |
Inner capacity | 460 mm |
Depth | 480 mm |
Usually arrives within 14 working days