Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pullers
GEDORE PULLER 1.17/2
GEDORE PULLER 1.17/2
Puller
References
gedore:
1.17/2
rubix:
122A8819
manufacturer :
8007400
ean:
4036976104769
Technical specifications
Number of clamps/claws
2
Exterior capacity
450
mm
Depth
420
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE PULLER 1.17/2
Strengths
•Very strong
Especially suitable for industry and for heavy agricultural and construction machinery
The legs grip automatically
Upgradeable with hydraulic spindle
Technical specifications
Attributes
Number of clamps/claws
2
Exterior capacity
450
mm
Depth
420
mm
Extraction force
12
t
Diameter
36
mm
Type
Puller
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
583.20
excl. VAT
/
Each
£
699.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 32-70MM INSIDE GRP PULR U.51B
GEDORE PULLERWITHCLAMPING 1.20/2
SYKESPIC 09300000 BEARING PULLER SET
GEDORE 1.30/6 EXTRACTOR 6MM X 35/45MM
GEDORE 1.07/K-2-SE PULLER SET WITH 3 LEGS 160X150 MM
GEDORE SUPPORT BRACE 1.36/1
FACOM PULLER U.306A140
GEDORE BALLBEARING EXT SET1 1.92/1
FACOM CLAW U.32T15GA50
FACOM SXE.5GRPFOR OGV GRIP EXTRACTOR 65
FACOM STUD EXTRACT. 285.25
FACOM SCREW EXTRACTOR 285.5
FACOM BEAM PULLER U.53S2A
ROEBUCK 886556 130-20 COMBINATION 3 ARM PULLER (3-3) 45 X 200 MM
ROEBUCK M101D SCREW EXTRACTOR SET D