References
Gedore:1.18/1
Rubix:1125295
Manufacturer :1464965
EAN:4036976111118


Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 110 mm |
| Exterior capacity | 110 mm |
Documents
Product details : GEDORE BALDUR 2 ARM BEARING PULLER 110MM
The proven model series for cost-effective bearing removal
Strengths
•The tried and tested range for economical bearing removal
Technical specifications
Attributes
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 110 mm |
| Exterior capacity | 110 mm |
| Depth | 110 mm |
| Extraction force | 2 t |
| Diameter | 17 mm |
| Type | puller |
Show UNSPSC/ECL@SS
£ 59.44 excl. VAT
/ Each
£ 71.33 incl. VAT
- Delivery usually within ( 8 ) days