Spherical roller bearing FAG
Inner diameter | 160 mm |
---|---|
Outer diameter | 340 mm |
Width | 114 mm |
Logistic Weight | 50600 g |
---|---|
Inner diameter | 160 mm |
Outer diameter | 340 mm |
Width | 114 mm |
Bearing Clearance | c3 |
Series | 223..-e1a |
Cage | brass |
Sealing | open |
Usually arrives within 14 working days