Deep groove ball bearing FAG
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 18 mm |
Logistic Weight | 515 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 100 mm |
Width | 18 mm |
Sealing | Open |
Bearing Clearance | C5 |
Series | 60 |
Cage | Brass |
Usually arrives within 14 working days