Cylindrical roller bearing FAG
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 46 mm |
Logistic Weight | 10700 g |
---|---|
Inner diameter | 180 mm |
Outer diameter | 280 mm |
Width | 46 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NU10 |
Cage | Brass |
Usually arrives within 14 working days