Cylindrical roller bearing FAG
Inner diameter | 100 mm |
---|---|
Outer diameter | 140 mm |
Width | 20 mm |
Logistic Weight | 920 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 140 mm |
Width | 20 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N19..-K-M1-SP |
Cage | Brass |
Usually arrives within 14 working days