Cylindrical roller bearing FAG
Inner diameter | 150 mm |
---|---|
Outer diameter | 210 mm |
Width | 28 mm |
Logistic Weight | 3262 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 210 mm |
Width | 28 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N19..-K-M1-SP |
Cage | Brass |
Usually arrives within 14 working days