Pneumatic wrenches Ingersoll Rand
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 450 N.m |
Weight | 1.114 kg |
Logistics dimensions (L x W x H) | 171x151x56 mm |
---|---|
Logistic Weight | 1114 g |
Packaged dimensions (D x W x H) | 238x213x79 mm |
Package weight | 1500 g |
Square drive adapter | 1/2 '' |
Maximum torque | 450 N.m |
Weight | 1.114 kg |
No-load speed | 15000 rpm |
Air consumption | 113 l/min |
Sound level | 100 dB |
Usually arrives within 14 working days