NORTON ZIRCONIA FIBRE DISC 115 X 22MM P80 PACK OF 25 636425 39617
F827 - Fiber Discs
See technical informationReferences
Norton:63642539617
Rubix:2577357
EAN:3157620306870




Product details : NORTON ZIRCONIA FIBRE DISC 115 X 22MM P80 PACK OF 25 636425 39617
Norton F827 fibre disc with premium Norzon grain provides a fast cutting action, combined with a high stock removal and long lifetime. An excellent product for fast removal of old paint and rust, smoothing down welding beads, light deburring and blending.
Fiber Discs - Norton F827 - 115x22mm Gr80
Strengths
High stock removal rate for rough grinding and deburring of steel and stainless steel
High & regular cut rate at medium pressures
Norzon abrasive with self-sharpening effect
Excellent price-performance ratio
MOUNTING: Use with a backing pad on an angle grinder and use a tightening nut to ensure correct fixing to the machine
High & regular cut rate at medium pressures
Norzon abrasive with self-sharpening effect
Excellent price-performance ratio
MOUNTING: Use with a backing pad on an angle grinder and use a tightening nut to ensure correct fixing to the machine
Applications
Grinding
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 80 |
| Application | grinding |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
Show UNSPSC/ECL@SS
£ 19.71 excl. VAT
/ Each
£ 23.65 incl. VAT
- Delivery usually within ( 10 ) days
